Overview
Mfr description
CDNGBA20-300-D CNG, CYLINDER WITH LOCK
- Cylinder with lock, CNG series
- Double acting, single rod
- Cushion: rubber bumper, air cushion
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capability
Specifications
- Country of OriginJP
- SeriesCNG
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data