Motion
CDNGBA40-250-D

SMC CORP OF AMERICA
CDNGBA40-250-D

C(D)NG, Cylinder with Lock, Double Acting, Single Rod
Mi Item #09962510
MFR #CDNGBA40-250-D
Price$440.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBA40-250-D

C(D)NG, Cylinder with Lock, Double Acting, Single Rod
Mi Item #09962510
MFR #CDNGBA40-250-D

Mfr description
CDNGBA40-250-D CNG, CYLINDER WITH LOCK
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CNG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)