Overview
Mfr description
CDNGBA40TN-75-D CNG, CYLINDER WITH LOCK
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNG
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data