Overview
Mfr description
CDNGFA40TN-300-D CNG, CYLINDER WITH
- Cylinder with lock, CNG series
- Double acting, single rod
- Cushion: rubber bumper, air cushion
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capability
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Mounting TypeFront Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNG
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data