Overview
Mfr description
CDNGFN40TN-300-D CNG, CYLINDER WITH
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Mounting TypeFront Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNG
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data