Motion
CDPX2N25-150
Guided Air Cylinder - 25 mm Bore, 150 mm Stroke Length
MI ITEM #09963198
MFR #CDPX2N25-150
List Price$659.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 25 mm Bore, 150 mm Stroke Length
MI ITEM #09963198
MFR #CDPX2N25-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$659.75/each for your price

Overview

Mfr description
CDPX2N25-150 CYLINDER, AIR SLIDE UNIT
  • Bore sizes: 10, 15, 25mm
  • Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
  • Auto switch capable
  • Air-hydro type available

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    CX2
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text