Overview
Mfr description
CDPXWL16-200 CYL, SLIDE BALL/B
- Bore sizes: 10, 16, 20, 25, 32mm
- Adjustable stroke option, +2 to -25 mm adjustment range
- Hollow piston rod option
- Head side end-lock option
- Auto switch capable
- Air-hydro type available
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesCXW
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data