Motion
CDPXWL32-100-F7BWVZ

SMC CORP OF AMERICA
CDPXWL32-100-F7BWVZ

Guided Air Cylinder - 32 mm Bore, 100 mm Stroke Length
Mi Item #09963310
MFR #CDPXWL32-100-F7BWVZ
Price$1,274.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDPXWL32-100-F7BWVZ

Guided Air Cylinder - 32 mm Bore, 100 mm Stroke Length
Mi Item #09963310
MFR #CDPXWL32-100-F7BWVZ

Mfr description
CDPXWL32-100-F7BWVZ CYLINDER, AIR
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)