Specifications
Dimensions
- Bore Diameter16 mm
- Stroke30 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire NPN, Horizontal
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Mounting TypeBoth ends tapped
- OptionsWith rubber bumper/Rod end male thread
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)