Motion
CDQ2A16-30DMZ-M9NVSDPC

SMC CORP OF AMERICA
CDQ2A16-30DMZ-M9NVSDPC

Compact Cylinder With Mounting, Bore Size
Mi Item #09965769
MFR #CDQ2A16-30DMZ-M9NVSDPC
Price$157.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A16-30DMZ-M9NVSDPC

Compact Cylinder With Mounting, Bore Size
Mi Item #09965769
MFR #CDQ2A16-30DMZ-M9NVSDPC

Mfr description
CDQ2A16-30DMZ-M9NVSDPC COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.25/each

Specifications

Dimensions

  • Stroke
    30 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)