Motion
CDQ2A40-30DCZ-M9BL3

SMC CORP OF AMERICA
CDQ2A40-30DCZ-M9BL3

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #09976140
MFR #CDQ2A40-30DCZ-M9BL3
List Price$216.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-30DCZ-M9BL3

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #09976140
MFR #CDQ2A40-30DCZ-M9BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.66/each for your price

Overview

Mfr description
CDQ2A40-30DCZ-M9BL3 COMPACT CYLINDER,

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text