Specifications
Dimensions
- Bore Diameter40 mm
- Stroke5 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Vertical
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Mounting TypeBoth ends tapped
- OptionsStandard (Rod end female thread)
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2A40-5DZ-M9PVSDPC COMPACT CYLINDER,
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable