Motion
CDQ2A50-10DCMZ

SMC CORP OF AMERICA
CDQ2A50-10DCMZ

Compact Air Cylinder - 50 mm Bore, 10 mm Stroke
MI ITEM #09978617
MFR #CDQ2A50-10DCMZ
Price$81.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-10DCMZ

Compact Air Cylinder - 50 mm Bore, 10 mm Stroke
MI ITEM #09978617
MFR #CDQ2A50-10DCMZ

Mfr description
CDQ2A50-10DCMZ COMPACT CYLINDER, CQ2-Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.40/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both ends tapped
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)