1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDQ2A50-10DMZ
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #
09978620
MFR #
CDQ2A50-10DMZ
Price
$73.17
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDQ2A50-10DMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDQ2A50-10DMZ
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #
09978620
MFR #
CDQ2A50-10DMZ
Mfr description
CDQ2A50-10DMZ COMPACT CYLINDER, CQ2-Z
Double acting, single rod, compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.17
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
50 mm
Stroke
10 mm
Details
Country of Origin
US
Cylinder Series
CQ2-Z
Mounting Type
Both ends tapped
Options
Rod end male thread
Piston Action
Double-Acting
Product Type
Compact Air Cylinders
Series
CQ2-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items