Motion
CDQ2A50-125DCZ-A90VL

SMC CORP OF AMERICA
CDQ2A50-125DCZ-A90VL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09978789
MFR #CDQ2A50-125DCZ-A90VL
Price$167.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-125DCZ-A90VL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09978789
MFR #CDQ2A50-125DCZ-A90VL

Mfr description
CDQ2A50-125DCZ-A90VL COMPACT CYLINDER,
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    125 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, Vertical
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)