Motion
CDQ2A50-15DCMZ-M9BWZS-XC35

SMC CORP OF AMERICA
CDQ2A50-15DCMZ-M9BWZS-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #09979139
MFR #CDQ2A50-15DCMZ-M9BWZS-XC35
List Price$171.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-15DCMZ-M9BWZS-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #09979139
MFR #CDQ2A50-15DCMZ-M9BWZS-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.27/each for your price

Overview

Mfr description
CDQ2A50-15DCMZ-M9BWZS-XC35 COMPACT

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper/Rod end male thread
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought