Motion
CDQ2A50-30DCZ-M9NWSBPC

SMC CORP OF AMERICA
CDQ2A50-30DCZ-M9NWSBPC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09980096
MFR #CDQ2A50-30DCZ-M9NWSBPC
Price$206.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-30DCZ-M9NWSBPC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09980096
MFR #CDQ2A50-30DCZ-M9NWSBPC

Mfr description
CDQ2A50-30DCZ-M9NWSBPC COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)