Motion
CDQ2A50F-50DZ-E

SMC CORP OF AMERICA
CDQ2A50F-50DZ-E

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09981717
MFR #CDQ2A50F-50DZ-E
Price$130.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50F-50DZ-E

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #09981717
MFR #CDQ2A50F-50DZ-E

Mfr description
CDQ2A50F-50DZ-E COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)