Overview
Mfr description
CDQ2A63-45DMZ-W-A93ZS COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke45 mm
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data