Overview
Mfr description
CDQ2A63TN-100DZ COMPACT CYLINDER, CQ2-Z
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke100 mm
- Piston ActionDouble-Acting
- OptionsStandard (Rod end female thread)
- Cylinder SeriesCQ2-Z
- Mounting TypeBoth ends tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data