Overview
Mfr description
CDQ2A80-150DCZ-M9BAVL COMPACT CYLINDER,
- Double acting, single rod, long stroke compact cylinder
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 125, 150, 175, 200, 250, 300
- Port threads: Rc, NPT or G
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke150 mm
- Piston ActionDouble-Acting
- OptionsWith rubber bumper
- Auto-SwitchSolid State, Water Resist, 2 Wire, Vertical
- Cylinder SeriesCQ2-Z
- Mounting TypeBoth ends tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data