Overview
Mfr description
CDQ2AS32-25DCZ COMPACT CYLINDER, CQ2-Z
Specifications
- Bore Diameter
- Stroke25 mm
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data