Motion
CDQ2AS32F-25DCZ-M9PWL

SMC CORP OF AMERICA
CDQ2AS32F-25DCZ-M9PWL

Compact Cylinder With Built-In One-Touch Fittings Mounting, Bore Size
Mi Item #09986106
MFR #CDQ2AS32F-25DCZ-M9PWL
Price$161.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AS32F-25DCZ-M9PWL

Compact Cylinder With Built-In One-Touch Fittings Mounting, Bore Size
Mi Item #09986106
MFR #CDQ2AS32F-25DCZ-M9PWL

Mfr description
CDQ2AS32F-25DCZ-M9PWL CYLINDER
  • Double acting, single rod, anti-lateral load
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.50/each

Specifications

Dimensions

  • Stroke
    25 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Built-In One-Touch Fittings
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)