Motion
CDQ2B125-100DCMZ-A93V3

SMC CORP OF AMERICA
CDQ2B125-100DCMZ-A93V3

Compact Cylinderinder, CQ2-Z
MI ITEM #09988520
MFR #CDQ2B125-100DCMZ-A93V3
List Price$364.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-100DCMZ-A93V3

Compact Cylinderinder, CQ2-Z
MI ITEM #09988520
MFR #CDQ2B125-100DCMZ-A93V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.07/each for your price

Overview

Mfr description
CDQ2B125-100DCMZ-A93V3 COMPACT
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text