Motion
CDQ2B125TN-30DCMZ

SMC CORP OF AMERICA
CDQ2B125TN-30DCMZ

CQ2-Z COMPACT CYLINDER
MI ITEM #09988764
MFR #CDQ2B125TN-30DCMZ
Price$234.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125TN-30DCMZ

CQ2-Z COMPACT CYLINDER
MI ITEM #09988764
MFR #CDQ2B125TN-30DCMZ

Mfr description
CDQ2B125TN-30DCMZ COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.33/each

Specifications

Dimensions

  • Stroke
    30 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)