Specifications
Dimensions
- Bore Diameter16 mm
- Stroke10 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Vertical
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- OptionsRod end male thread
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2B16-10DMZ-M9PVS COMPACT CYLINDER,