Specifications
Dimensions
- Bore Diameter16 mm
- Stroke10 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Mounting BoltsShipped Together
- Mounting TypeThrough Hole
- OptionsRod end male thread
- Piston ActionSingle-Acting Spring Extend
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2B16-10TMZ-L-M9PWVSAPCS COMPACT
- Single acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
- Standard stroke range (mm): 5, 10, 20
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable