Overview
Mfr description
CDQ2B16-15DFCMZ-M9PWVZ COMPACT
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke15 mm
- Piston ActionDouble-Acting
- OptionsWith boss on head end/With rubber bumper/Rod end male thread
- Auto-SwitchSolid State, 2-color Indication, 3 Wire PNP, Vertical
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Manufacturer Product Page
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data