Motion
CDQ2B200-50DCZ

SMC CORP OF AMERICA
CDQ2B200-50DCZ

Compact Air Cylinder - 200 mm Bore, 50 mm Stroke
Mi Item #09990347
MFR #CDQ2B200-50DCZ
Price$549.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B200-50DCZ

Compact Air Cylinder - 200 mm Bore, 50 mm Stroke
Mi Item #09990347
MFR #CDQ2B200-50DCZ

Mfr description
CDQ2B200-50DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.87/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)