Motion
CDQ2B200-75DCZ

SMC CORP OF AMERICA
CDQ2B200-75DCZ

Compact Air Cylinder - 200 mm Bore, 75 mm Stroke
Mi Item #09990352
MFR #CDQ2B200-75DCZ
Price$565.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B200-75DCZ

Compact Air Cylinder - 200 mm Bore, 75 mm Stroke
Mi Item #09990352
MFR #CDQ2B200-75DCZ

Mfr description
CDQ2B200-75DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.20/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)