Motion
CDQ2B20-10+50DZ-XC10

SMC CORP OF AMERICA
CDQ2B20-10+50DZ-XC10

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
Mi Item #09990402
MFR #CDQ2B20-10+50DZ-XC10
Price$103.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-10+50DZ-XC10

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
Mi Item #09990402
MFR #CDQ2B20-10+50DZ-XC10

Mfr description
CDQ2B20-10+50DZ-XC10 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.46/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10 mm, 50 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)