Motion
CDQ2B25-15+15DZ-XC11

SMC CORP OF AMERICA
CDQ2B25-15+15DZ-XC11

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #09993340
MFR #CDQ2B25-15+15DZ-XC11
Price$120.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-15+15DZ-XC11

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #09993340
MFR #CDQ2B25-15+15DZ-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.47/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B25-15+15DZ-XC11 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought