Overview
Mfr description
CDQ2B25-35DMZ-XB14 COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke35 mm
- Piston ActionDouble-Acting
- OptionsRod end male thread
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data