Motion
CDQ2B32-20DMZ-M9BL-XC8

SMC CORP OF AMERICA
CDQ2B32-20DMZ-M9BL-XC8

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09996871
MFR #CDQ2B32-20DMZ-M9BL-XC8
List Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-20DMZ-M9BL-XC8

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09996871
MFR #CDQ2B32-20DMZ-M9BL-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.65/each for your price

Overview

Mfr description
CDQ2B32-20DMZ-M9BL-XC8 COMPACT
  • XB9 for low speed applications (10 to 50mm/sec)
  • XB13 for low speed applications (5 to 50mm/sec)
  • XC8 stroke adjustable for the extend stroke
  • XC9 stroke adjustable for the retract stroke
  • XC10 dual stroke, double rod type (4 positions)
  • XC11 dual stroke, singe rod type (3 positions)

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Options
    Rod end male thread
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought