Motion
CDQ2B32-20DZ-M9N

SMC CORP OF AMERICA
CDQ2B32-20DZ-M9N

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09997029
MFR #CDQ2B32-20DZ-M9N
Price$138.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-20DZ-M9N

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09997029
MFR #CDQ2B32-20DZ-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.03/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B32-20DZ-M9N COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought