Specifications
Dimensions
- Bore Diameter32 mm
- Stroke25 mm
Details
- Country of OriginCN
- Cylinder SeriesCQ2-Z
- Mounting BoltsShipped Together
- Mounting TypeThrough Hole
- OptionsWith rubber bumper
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2B32-25DCZ-LE-M9BASDPCS COMPACT