Motion
CDQ2B32-30DMZ-M9PVMAPC

SMC CORP OF AMERICA
CDQ2B32-30DMZ-M9PVMAPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #09997957
MFR #CDQ2B32-30DMZ-M9PVMAPC
Price$176.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-30DMZ-M9PVMAPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #09997957
MFR #CDQ2B32-30DMZ-M9PVMAPC

Mfr description
CDQ2B32-30DMZ-M9PVMAPC COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.32/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Vertical
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)