Overview
Mfr description
CDQ2B32-50DCMZ-XC6 COMPACT CYLINDER,
- XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
- XC4 Heavy Duty Scraper for dusty environments
- XC35 Rod Coil Scraper for welding icy or frosty environments
- XC6 Stainless Steel Piston Rod
- XC85 Grease for food processing machines
- XC92 Dust resistant cylinder for micro powder environments
Specifications
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data