Specifications
Dimensions
- Stroke5 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeStandard
- Product TypeCompact Air Cylinders
- SeriesCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)