Overview
Mfr description
CDQ2B32-5SZ-M9PVL COMPACT CYLINDER,
- Single acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
- Standard stroke range (mm): 5, 10, 20
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke5 mm
- Piston ActionSingle-Acting Spring Return
- OptionsStandard (Rod end female thread)
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Vertical
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data