Overview
Mfr description
CDQ2B40-10DZ-XB14 COMPACT CYLINDER, CQ2
Specifications
- Bore Diameter
- Manufacturer Catalog
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data