Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- OptionsWith boss on head end/With rubber bumper/Rod end male thread
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)