Motion
CDQ2B40-35DMZ-A93VL3

SMC CORP OF AMERICA
CDQ2B40-35DMZ-A93VL3

Compact Cylinderinder, CQ2-Z
MI ITEM #10003121
MFR #CDQ2B40-35DMZ-A93VL3
List Price$179.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-35DMZ-A93VL3

Compact Cylinderinder, CQ2-Z
MI ITEM #10003121
MFR #CDQ2B40-35DMZ-A93VL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.54/each for your price

Overview

Mfr description
CDQ2B40-35DMZ-A93VL3 COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text