Motion
CDQ2B40-35DZ-M9BWSC

SMC CORP OF AMERICA
CDQ2B40-35DZ-M9BWSC

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #10003176
MFR #CDQ2B40-35DZ-M9BWSC
List Price$214.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-35DZ-M9BWSC

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #10003176
MFR #CDQ2B40-35DZ-M9BWSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.75/each for your price

Overview

Mfr description
CDQ2B40-35DZ-M9BWSC COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    35 mm
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Cylinder Series
    NCQ2-Z
  • Lead Wire Length
    0.3 m Cord Length, M12-4 Pin Connector, 3 & 4 Out
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Type
    12 mm - 200 mm with magnet
  • Magnet
    With Magnet
  • Mounting Thread
    Metric
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text