Motion
CDQ2B40-75DCZ-M9B-XC35

SMC CORP OF AMERICA
CDQ2B40-75DCZ-M9B-XC35

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #10004571
MFR #CDQ2B40-75DCZ-M9B-XC35
Price$185.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-75DCZ-M9B-XC35

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #10004571
MFR #CDQ2B40-75DCZ-M9B-XC35

Mfr description
CDQ2B40-75DCZ-M9B-XC35 COMPACT
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)