Overview
Mfr description
CDQ2B40TN-5DCMZ COMPACT CYLINDER, CQ2-Z
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke5 mm
- Piston ActionDouble-Acting
- OptionsWith rubber bumper/Rod end male thread
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data