Motion
CDQ2B50-15DZ-M9BL-XC8

SMC CORP OF AMERICA
CDQ2B50-15DZ-M9BL-XC8

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10005665
MFR #CDQ2B50-15DZ-M9BL-XC8
Price$225.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-15DZ-M9BL-XC8

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10005665
MFR #CDQ2B50-15DZ-M9BL-XC8

Mfr description
CDQ2B50-15DZ-M9BL-XC8 COMPACT CYLINDER,
  • XB9 for low speed applications (10 to 50mm/sec)
  • XB13 for low speed applications (5 to 50mm/sec)
  • XC8 stroke adjustable for the extend stroke
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.89/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)