Motion
CDQ2B50-50DCMZ-M9BL-XC92

SMC CORP OF AMERICA
CDQ2B50-50DCMZ-M9BL-XC92

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10007502
MFR #CDQ2B50-50DCMZ-M9BL-XC92
List Price$207.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-50DCMZ-M9BL-XC92

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10007502
MFR #CDQ2B50-50DCMZ-M9BL-XC92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.65/each for your price

Overview

Mfr description
CDQ2B50-50DCMZ-M9BL-XC92 COMPACT

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper/Rod end male thread
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought