Motion
CDQ2B50-75DMZ-M9BWVL3

SMC CORP OF AMERICA
CDQ2B50-75DMZ-M9BWVL3

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10008342
MFR #CDQ2B50-75DMZ-M9BWVL3
Price$253.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-75DMZ-M9BWVL3

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10008342
MFR #CDQ2B50-75DMZ-M9BWVL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Vertical
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B50-75DMZ-M9BWVL3 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought