Specifications
Dimensions
- Bore Diameter50 mm
- Stroke25 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Mounting BoltsShipped Together
- Mounting TypeThrough Hole
- OptionsStandard (Rod end female thread)
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2B50TN-25DZ-L COMPACT CYLINDER,